Shop SEYMOUR OF SYCAMORE

Tree and Industrial Marking Paint, 12 oz., Blue, Water -Based

  • Mfr # 16-618
  • Zoro # G6361881

product price: 
$
11.69
/ea

Key Features

Paint Color Family
Blues
Base Type
Water
Size
12 oz.
Paint and Primer Sub Category
Tree and Industrial Marking Paint
For Use With
Adheres to Wet Wood and Leaves a Permanent Mark
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16-618
Zoro #
G6361881
UPC #
-
Country of Origin
United States
Item
Marking Paint
Paint Color Family
Blues
Color
Blue
Base Type
Water
Paint and Primer Sub Category
Tree and Industrial Marking Paint
For Use With
Adheres to Wet Wood and Leaves a Permanent Mark
Exposure Conditions
50 Degrees to 90 Degrees F
Application Method
Spray
Net Weight
12 oz.
Formulation
Alkyd
Dry Time Tack Free
15 min
Coverage Area
250 Linear ft
For Use On
Wood
Resin Material
Alkyd
Application
Tree Marking
Minimum Application Temperature
50 Degrees F
Wire Color
Blue
Container Type
Can
Maximum Application Temperature
90 Degrees F
Flammability
Flammable
Paint Base Type
Water
Product Type
Marking Paint
Paint Dispensing Style
Inverted
Compatible Equipment
Gun
Permanence
Permanent

Dimensions

Size
12 oz.
Container Size
16 oz

Description

Tree Marking Paint, Blue, Dry Time Tack Free 15 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.