Shop SEYMOUR OF SYCAMORE

Tree and Industrial Marking Paint, 12 oz., Red, Water -Based

  • Mfr # 16-616
  • Zoro # G6361890

product price: 
$
11.69
/ea

Key Features

Paint Color Family
Reds
Base Type
Water
Size
12 oz.
Paint and Primer Sub Category
Tree and Industrial Marking Paint
For Use With
Adheres to Wet Wood and Leaves a Permanent Mark
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16-616
Zoro #
G6361890
UPC #
-
Country of Origin
United States
Item
Marking Paint
Paint Color Family
Reds
Color
Red
Base Type
Water
Paint and Primer Sub Category
Tree and Industrial Marking Paint
For Use With
Adheres to Wet Wood and Leaves a Permanent Mark
Exposure Conditions
50 Degrees to 90 Degrees F
Application Method
Spray
Net Weight
12 oz.
Container Type
Can
Dry Time Tack Free
15 min
Compatible Equipment
Gun
Wire Color
Red
Coverage Area
250 Linear ft
Resin Material
Alkyd
Paint Base Type
Water
Formulation
Alkyd
Permanence
Permanent
Maximum Application Temperature
90 Degrees F
Product Type
Marking Paint
Paint Dispensing Style
Inverted
Minimum Application Temperature
50 Degrees F
For Use On
Wood
Flammability
Flammable
Application
Tree Marking

Dimensions

Size
12 oz.
Container Size
16 oz

Description

Tree Marking Paint, Red, Dry Time Tack Free 15 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.