Zoro Homepage

Heat Shrink Tube Assortment, 2:1 I.D. Shrink Ratio, Assorted

  • Mfr # TA23250

  • Zoro # G303990517


product price: $39.29
/ea

Key Features

Shrink Ratio
2:1
Material
Polyolefin
Color
Assorted
Shrink Tubing I.D. Before Shrinking
3/32 in, 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA23250
Zoro #
G303990517
UPC #
638570232509
Country of Origin
China

Details

Item
Heat Shrink Tube Assortment
Shrink Ratio
2:1
Material
Polyolefin
Color
Assorted
Shrink Tubing I.D. Before Shrinking
3/32 in, 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in

Description

  • Versatile heat shrink tubes for use in a wide variety of applications in automotive, marine, electrical, industrial, home and more.
  • 160 pieces in 8 sizes and 5 colors.
  • Excellent for insulation, strain relief, abrasion shielding and corrosion protection.
  • Easily shrinks with a Heat Gun or other heat source.
  • Dimensions: 7.25" W x 10.63" L x 1.63" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.