Zoro Homepage

S and G Tool Aid SG33650 Top Dead Center Indicator

  • Mfr # SG33650

  • Zoro # G004089503


product price: $58.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG33650
Zoro #
G004089503
UPC #
-
Country of Origin
China

Description

Top Dead Center Indicator.

Features
  • Tool whistles as the piston approaches Top Dead Center (TDC) on the compression stroke and stops whistling when the piston reaches TDC.
  • Helps to eliminate the guesswork involved when diagnosing jumped timing belts and timing chains.
  • Aids in valve adjustments and installation of distributors, timing belts and timing chains.
  • 2-in-1 fitting threads into all 14 mm and 18 mm. spark plug ports.
  • Overall length of 27 in.
  • Not for use on diesel engines.
  • Instructions included.
  • Item Weight - 0.34 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.