S & G Tool Aid 17190 Easy Grip Stainless Steel Wire Toothbrush Brush

  • Mfr # TA17190

  • Zoro # G003690861


product price: $23.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA17190
Zoro #
G003690861
UPC #
638570171907
Country of Origin
China

Description

Easy Grip Stainless Steel Wire Toothbrush Brush - S & G Tool Aid

  • Brand - Tool Aid
  • Height - 0.5 in.
  • Length - 7 in.
  • Width - 1 in.
  • Item Weight - 0.06 pounds
  • Package Quantity - 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.