Zoro Homepage

Ball End Mill

  • Mfr # 01954

  • Zoro # G621843076


product price: $21.39
/ea

Key Features

Shank Length
1.3188 in
Shank Dia.
3 mm
End Mill Material
Solid Carbide
Helix Angle
30 deg
Type
Metric Regular Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01954
Zoro #
G621843076
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.3188 in
Shank Dia.
3 mm
Cutting Dia.
1.5 mm
Length of Cut
4.5 mm
Overall Length
38 mm

Details

End Mill Material
Solid Carbide
Helix Angle
30 deg
Type
Metric Regular Length
Shank Type
Common
Flute Type
Spiral
Number of Flutes
2
Cutting Direction
Right Hand
Series
M2MB
Finish
Uncoated

Description

SGS Ball End Mill, Metric Regular Length, Series: M2MB, 1.5 mm Diameter Cutter, 38 mm Overall Length, 4.5 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.3188 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.