Zoro Homepage

Ball End Mill

  • Mfr # 04010

  • Zoro # G221842332


product price: $20.25
/ea

Key Features

Shank Length
1.3875 in
Number of Flutes
2
Flute Type
Spiral
Cutting Dia.
0.075 in
Shank Type
Common
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04010
Zoro #
G221842332
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.3875 in
Cutting Dia.
0.075 in
Length of Cut
0.1125 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in

Details

Number of Flutes
2
Flute Type
Spiral
Shank Type
Common
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30 deg
Type
Stub Length
End Mill Material
Solid Carbide
Series
M2B

Description

SGS Ball End Mill, Stub Length, Series: M2B, 0.075 in Diameter Cutter, 1-1/2 in Overall Length, 0.1125 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.3875 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.