Zoro Homepage

Combined Drill and Countersink

  • Mfr # 57012

  • Zoro # G321843970


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Included Angle
60 deg
Cutting Direction
Right Hand
Cutting Edge Material
Micrograin Solid Carbide
Primary Material Application
Cast Iron, High Temperature Alloy, Non-Ferrous Metals, Plastic and Composites, Steel, Stainless Steel and Titanium
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57012
Zoro #
G321843970
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1/2 in
Drill Point Dia.
7/32 in
Flute Length
0.54 in
Drill Size
#6
Overall Length
3 in

Details

Included Angle
60 deg
Cutting Direction
Right Hand
Cutting Edge Material
Micrograin Solid Carbide
Primary Material Application
Cast Iron, High Temperature Alloy, Non-Ferrous Metals, Plastic and Composites, Steel, Stainless Steel and Titanium
Finish
Bright
Material
Micrograin Solid Carbide
Flute Type
Straight
Point Angle
118 deg
Number of Flutes
2

Description

SGS Combined Drill and Countersink, Double End General Purpose, Series: 301, #6 Drill Size - Wire, 0.204 in Drill Size - Decimal Inch, 7/32 in Point Dia, 1/2 in Body Dia, 3 in Overall Length, 2 Flutes, Straight Flute, 0.54 in Flute Length, 1/2 in Shank, HA Common Shank, 118 deg Point, Plain Point, 60 deg Included Angle, Right Hand Cutting, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, Bright, Applicable Materials: Cast Iron, High Temperature Alloy, Non-Ferrous Metals, Plastic and Composites, Steel, Stainless Steel and Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.