Zoro Homepage

Corner Radius End Mill

  • Mfr # 35150

  • Zoro # G021842136


product price: $73.25
/ea

Key Features

Type
High Performance Imperial
Length of Cut
3/4 in
Corner Radius
0.03 in
Flute Type
Spiral
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35150
Zoro #
G021842136
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Corner Radius
0.03 in
Overall Length
2-1/2 in
Cutting Dia.
1/4 in
Shank Length
1-3/4 in
Shank Dia.
1/4 in

Details

Type
High Performance Imperial
Flute Type
Spiral
Cutting Direction
Right Hand
Shank Type
Straight
Number of Flutes
6
Helix Angle
41 deg
Finish
Proprietary Nano Composite Coated
End Mill Material
Carbide
Series
T-CarbĀ® 51CR

Description

SGS Corner Radius End Mill, High Performance Imperial, Series: T-Carb 51CR, 1/4 in Diameter Cutter, 0.03 in Corner Radius, 2-1/2 in Overall Length, 3/4 in Length of Cut, 6 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Straight Shank, 1-3/4 in Shank Length, Carbide, Proprietary Nano Composite Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.