Zoro Homepage

Countersink

  • Mfr # 74064

  • Zoro # G921843943


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Min. Cutting Dia.
0.19 in
Material - Machining
Solid Carbide
Shank Type - Machining
HA Common
Nose Dia.
0.19 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74064
Zoro #
G921843943
UPC #
-
Country of Origin
United States

Dimensions

Min. Cutting Dia.
0.19 in
Nose Dia.
0.19 in
Body Dia.
5/8 in
Overall Length
3 in
Shank Dia.
3/8 in

Details

Material - Machining
Solid Carbide
Shank Type - Machining
HA Common
Cutting Direction
Right Hand
Series
606
Included Angle
60 deg
Finish
Uncoated
Number of Flutes
6

Description

SGS Countersink, Series: 606, 5/8 in Body Dia, 3 in Overall Length, HA Common Shank, 3/8 in Shank Dia, 0.19 in Nose Dia, 6 Flutes, Right Hand Cutting, 60 deg Included Angle, 0.19 in Minimum Cutting Dia, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.