Zoro Homepage

End Mill

  • Mfr # 02668

  • Zoro # G921842762


product price: $70.39
/ea

Key Features

Shank Length
2.38 in
Shank Type
Common
Flute Type
Spiral
Number of Flutes
4
Length of Cut
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02668
Zoro #
G921842762
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2.38 in
Length of Cut
0.12 in
Cutting Dia.
0.015 in
Overall Length
2-1/2 in
Shank Dia.
1/8 in

Details

Shank Type
Common
Flute Type
Spiral
Number of Flutes
4
Helix Angle
30 deg
Finish
TA Coated
Cutting Direction
Right Hand
End Mill Material
Solid Carbide
Type
Extra Long Length Fractional Micro Square End
Series
M4SE

Description

SGS End Mill, Extra Long Length Fractional Micro Square End, Series: M4SE, 0.015 in Diameter Cutter, 2-1/2 in Overall Length, 0.12 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 2.38 in Shank Length, Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.