Zoro Homepage

End Mill

  • Mfr # 02879

  • Zoro # G921843264


product price: $20.55
/ea

Key Features

Finish
TA Coated
Length of Cut
5.4 mm
Shank Length
1.2834 in
Shank Type
Common
Cutting Dia.
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02879
Zoro #
G921843264
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5.4 mm
Shank Length
1.2834 in
Cutting Dia.
1.8 mm
Overall Length
38 mm
Shank Dia.
3 mm

Details

Finish
TA Coated
Shank Type
Common
Helix Angle
30 deg
Number of Flutes
2
Cutting Direction
Right Hand
Type
Metric Micro Square End
Series
M2SM
End Mill Material
Solid Carbide
Flute Type
Spiral

Description

SGS End Mill, Metric Micro Square End, Series: M2SM, 1.8 mm Diameter Cutter, 38 mm Overall Length, 5.4 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.2834 in Shank Length, Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.