Zoro Homepage

End Mill

  • Mfr # 31189

  • Zoro # G821842961


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Type
Double End Fractional Stub Length Square End
Shank Length
2-3/8 in
Length of Cut
5/8 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31189
Zoro #
G821842961
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2-3/8 in
Length of Cut
5/8 in
Shank Dia.
1/2 in
Cutting Dia.
1/2 in
Overall Length
3 in

Details

Number of Flutes
4
Type
Double End Fractional Stub Length Square End
Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Finish
TA Coated
Series
14S
Helix Angle
30 deg
Shank Type
Straight

Description

SGS End Mill, Double End Fractional Stub Length Square End, Series: 14S, 1/2 in Cutter Dia, 3 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 2-3/8 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.