Zoro Homepage

End Mill

  • Mfr # 31884

  • Zoro # G921842199


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30 deg
Cutting Dia.
3/8 in
Cutting Direction
Right Hand
Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31884
Zoro #
G921842199
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
3/8 in
Shank Length
2-1/4 in
Overall Length
4 in
Length of Cut
1-3/4 in
Shank Dia.
3/8 in

Details

Helix Angle
30 deg
Cutting Direction
Right Hand
Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
Type
Extra Long Length Fractional Square End
Number of Flutes
4
Shank Type
Straight
Finish
TA Coated
Series
E1S

Description

SGS End Mill, Extra Long Length Fractional Square End, Series: E1S, 3/8 in Cutter Dia, 4 in Overall Length, 1-3/4 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 2-1/4 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.