Zoro Homepage

End Mill

  • Mfr # 31931

  • Zoro # G221842844


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/16 in
Flute Type
Spiral
Length of Cut
1-5/8 in
Type
Ball Nose End Extra Long Length Fractional
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31931
Zoro #
G221842844
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/16 in
Length of Cut
1-5/8 in
Cutting Dia.
5/16 in
Overall Length
4 in
Shank Length
2-3/8 in

Details

Flute Type
Spiral
Type
Ball Nose End Extra Long Length Fractional
Cutting Direction
Right Hand
Shank Type
Straight
Finish
TA Coated
End Mill Material
Micrograin Solid Carbide
Helix Angle
30 deg
Number of Flutes
4
Series
E1B

Description

SGS End Mill, Ball Nose End Extra Long Length Fractional, Series: E1B, 5/16 in Diameter Cutter, 4 in Overall Length, 1-5/8 in Length of Cut, 4 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 2-3/8 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.