Zoro Homepage

End Mill

  • Mfr # 32621

  • Zoro # G521842834


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Flute Type
Right Spiral
Number of Flutes
5
Length of Cut
1-1/4 in
Helix Angle
45 deg
Finish
AlTiN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32621
Zoro #
G521842834
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4 in
Cutting Dia.
5/16 in
Shank Length
2-3/4 in
Shank Dia.
5/16 in
Overall Length
4 in
Corner Radius
0.015 in

Details

Flute Type
Right Spiral
Number of Flutes
5
Helix Angle
45 deg
Finish
AlTiN Coated
Type
Center Cutting High Performance Positive Rake Single End
Cutting Direction
Right Hand
Series
V-Carbâ„¢ 55CR
End Mill Material
Solid Carbide
Shank Type
Straight

Description

SGS End Mill, Center Cutting High Performance Positive Rake Single End, Series: V-Carb 55CR, 5/16 in Diameter Cutter, 0.015 in Corner Radius, 4 in Overall Length, 1-1/4 in Length of Cut, 5 Flutes, Right Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Straight Shank, 2-3/4 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.