Zoro Homepage

End Mill

  • Mfr # 34028

  • Zoro # G921843189


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
38 to 41 deg
End Mill Material
Solid Carbide
Type
Center Cutting High Performance Long Reach Neck Positive Rake
Flute Type
Right Spiral
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34028
Zoro #
G921843189
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2-3/8 in
Length of Cut
3 in
Shank Dia.
3/4 in
Corner Radius
0.03 in
Overall Length
5-3/8 in
Cutting Dia.
3/4 in

Details

Helix Angle
38 to 41 deg
End Mill Material
Solid Carbide
Type
Center Cutting High Performance Long Reach Neck Positive Rake
Flute Type
Right Spiral
Cutting Direction
Right Hand
Shank Type
Straight
Number of Flutes
4
Series
S-CarbĀ® 43APF
Finish
TiB2 Coated

Description

SGS End Mill, Center Cutting High Performance Long Reach Neck Positive Rake, Series: S-Carb 43APF, 3/4 in Cutter Dia, 0.03 in Corner Radius, 5-3/8 in Overall Length, 3 in Length of Cut, 4 Flutes, Right Spiral Flute, 3/4 in Shank Dia, Right Hand Cutting, 38 to 41 deg Helix Angle, Straight Shank, 2-3/8 in Shank Length, Solid Carbide, TiB2 Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.