Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill

  • Mfr # 34509

  • Zoro # G121843026


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Type
High Performance Center Cutting Square End
Cutting Dia.
3/8 in
Length of Cut
3/4 in
Flute Type
Spiral
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34509
Zoro #
G121843026
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
3/8 in
Length of Cut
3/4 in
Overall Length
2-1/2 in
Shank Dia.
3/8 in

Details

Type
High Performance Center Cutting Square End
Flute Type
Spiral
Cutting Direction
Right Hand
Shank Type
Straight/Weldon Flat
Series
Ski-Carb 44
Helix Angle
45 deg
Number of Flutes
2
End Mill Material
Micrograin Solid Carbide
Finish
Uncoated

Description

SGS End Mill, High Performance Center Cutting Square End, Series: Ski-Carb 44, 3/8 in Cutter Dia, 2-1/2 in Overall Length, 3/4 in Length of Cut, 2 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Straight/Weldon Flat Shank, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.