Zoro Homepage

End Mill

  • Mfr # 35577

  • Zoro # G921843141


product price: $44.25
/ea

Key Features

Shank Dia.
1/4 in
Length of Cut
3/8 in
Helix Angle
38 deg
Type
Center Cutting High Performance Positive Rake Single End
Shank Length
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35577
Zoro #
G921843141
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Length of Cut
3/8 in
Shank Length
2-1/8 in
Overall Length
2-1/2 in
Cutting Dia.
1/4 in
Corner Radius
0.03 in

Details

Helix Angle
38 deg
Type
Center Cutting High Performance Positive Rake Single End
Shank Type
Straight
End Mill Material
Solid Carbide
Flute Type
Right Spiral
Cutting Direction
Right Hand
Series
S-CarbĀ® 43CR
Number of Flutes
3
Finish
Uncoated

Description

SGS End Mill, Center Cutting High Performance Positive Rake Single End, Series: S-Carb 43CR, 1/4 in Cutter Dia, 0.03 in Corner Radius, 2-1/2 in Overall Length, 3/8 in Length of Cut, 3 Flutes, Right Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight Shank, 2-1/8 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.