Zoro Homepage

End Mill

  • Mfr # 37025

  • Zoro # G621843724


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Shank Length
2-3/8 in
Number of Flutes
5
Type
High Performance Non-Center Cutting Positive Rake Single End
Shank Type
Straight
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37025
Zoro #
G621843724
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2-3/8 in
Overall Length
3 in
Cutting Dia.
1/2 in
Corner Radius
0.015 in
Shank Dia.
1/2 in
Length of Cut
5/8 in

Details

Number of Flutes
5
Type
High Performance Non-Center Cutting Positive Rake Single End
Shank Type
Straight
Cutting Direction
Right Hand
Finish
AlTiSiN Nano Composite Coated
Series
Z-Carb-HPR Z5CR
Helix Angle
37 deg
Flute Type
Right Spiral
End Mill Material
Solid Carbide

Description

SGS End Mill, High Performance Non-Center Cutting Positive Rake Single End, Series: Z-Carb-HPR Z5CR, 1/2 in Diameter Cutter, 0.015 in Corner Radius, 3 in Overall Length, 5/8 in Length of Cut, 5 Flutes, Right Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 37 deg Helix Angle, Straight Shank, 2-3/8 in Shank Length, Solid Carbide, AlTiSiN Nano Composite Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.