Zoro Homepage

End Mill

  • Mfr # 40025

  • Zoro # G521843336


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Corner Radius
2 mm
Length of Cut
22 mm
Helix Angle
30 deg
Shank Length
2.084 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40025
Zoro #
G521843336
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
2 mm
Length of Cut
22 mm
Shank Length
2.084 in
Shank Dia.
10 mm
Cutting Dia.
10 mm
Overall Length
75 mm

Details

Cutting Direction
Right Hand
Helix Angle
30 deg
Type
Center Cutting Positive Rake Regular Length Single End
Flute Type
Right Spiral
Number of Flutes
4
Shank Type
Straight
End Mill Material
Solid Carbide
Series
1MCR
Finish
AlTiN Coated

Description

SGS End Mill, Center Cutting Positive Rake Regular Length Single End, Series: 1MCR, 10 mm Cutter Dia, 2 mm Corner Radius, 75 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Right Spiral Flute, 10 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 2.084 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.