Zoro Homepage

End Mill

  • Mfr # 40313

  • Zoro # G721842375


product price: $24.85
/ea

Key Features

Number of Flutes
2
End Mill Material
Micrograin Solid Carbide
Shank Type
Straight
Shank Dia.
3 mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40313
Zoro #
G721842375
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3 mm
Shank Length
1.252 in
Overall Length
38.1 mm
Cutting Dia.
2 mm
Length of Cut
6.3 mm

Details

Number of Flutes
2
End Mill Material
Micrograin Solid Carbide
Shank Type
Straight
Cutting Direction
Right Hand
Helix Angle
30 deg
Type
Metric Square End
Flute Type
Spiral
Finish
Uncoated
Series
03S

Description

SGS End Mill, Metric Square End, Series: 03S, 2 mm Cutter Dia, 38.1 mm Overall Length, 6.3 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.252 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.