Zoro Homepage

End Mill

  • Mfr # 42671

  • Zoro # G121842739


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
45 deg
Length of Cut
25 mm
Shank Type
Straight
Cutting Dia.
8 mm
Flute Type
Right Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42671
Zoro #
G121842739
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
25 mm
Cutting Dia.
8 mm
Shank Dia.
8 mm
Corner Radius
0.5 mm
Overall Length
75 mm

Details

Helix Angle
45 deg
Shank Type
Straight
Flute Type
Right Spiral
Type
Center Cutting High Performance Positive Rake Single End
Cutting Direction
Right Hand
Number of Flutes
5
End Mill Material
Solid Carbide
Finish
AlTiN Coated
Series
V-Carbâ„¢ 55MCR

Description

SGS End Mill, Center Cutting High Performance Positive Rake Single End, Series: V-Carb 55MCR, 8 mm Diameter Cutter, 0.5 mm Corner Radius, 75 mm Overall Length, 25 mm Length of Cut, 5 Flutes, Right Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Straight Shank, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.