Zoro Homepage

End Mill

  • Mfr # 44561

  • Zoro # G721843563


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Type
Extended High Performance Metric Square End
Number of Flutes
2
End Mill Material
Micrograin Solid Carbide
Cutting Dia.
6 mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44561
Zoro #
G721843563
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
6 mm
Shank Length
3.5433 in
Shank Dia.
6 mm
Overall Length
100 mm
Length of Cut
10 mm

Details

Type
Extended High Performance Metric Square End
Number of Flutes
2
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Helix Angle
35 deg
Series
47ME
Finish
Uncoated
Shank Type
Straight

Description

SGS End Mill, Extended High Performance Metric Square End, Series: 47ME, 6 mm Cutter Dia, 100 mm Overall Length, 10 mm Length of Cut, 2 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 35 deg Helix Angle, Straight Shank, 3.5433 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.