Zoro Homepage

End Mill

  • Mfr # 44771

  • Zoro # G321843895


product price: $62.15
/ea

Key Features

Shank Length
2.322 in
Shank Dia.
6 mm
Shank Type
Straight
Length of Cut
13 mm
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44771
Zoro #
G321843895
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2.322 in
Shank Dia.
6 mm
Length of Cut
13 mm
Overall Length
72 mm
Cutting Dia.
6 mm
Corner Radius
0.5 mm

Details

Shank Type
Straight
Finish
Uncoated
Cutting Direction
Right Hand
Type
Center Cutting High Performance Long Reach Neck Positive Rake Single
Helix Angle
38 deg
End Mill Material
Solid Carbide
Number of Flutes
3
Flute Type
Right Spiral
Series
S-CarbĀ® 43MLC

Description

SGS End Mill, Center Cutting High Performance Long Reach Neck Positive Rake Single, Series: S-Carb 43MLC, 6 mm Cutter Dia, 0.5 mm Corner Radius, 72 mm Overall Length, 13 mm Length of Cut, 3 Flutes, Right Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight Shank, 2.322 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.