Zoro Homepage

End Mill

  • Mfr # 46852

  • Zoro # G621842468


product price: $56.29
/ea

Key Features

Length of Cut
11 mm
Flute Type
Right Spiral
Cutting Dia.
4 mm
Type
Center Cutting High Performance Regular Length Single End Variable Rake
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46852
Zoro #
G621842468
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
11 mm
Cutting Dia.
4 mm
Shank Length
1.807 in
Overall Length
57 mm
Corner Radius
0.3 mm
Shank Dia.
6 mm

Details

Flute Type
Right Spiral
Type
Center Cutting High Performance Regular Length Single End Variable Rake
Cutting Direction
Right Hand
Shank Type
Straight
Series
Z-Carb-AP Z1MPCR
Finish
TX Coated
End Mill Material
Solid Carbide
Helix Angle
35 to 38 deg
Number of Flutes
4

Description

SGS End Mill, Center Cutting High Performance Regular Length Single End Variable Rake, Series: Z-Carb-AP Z1MPCR, 4 mm Diameter Cutter, 0.3 mm Corner Radius, 57 mm Overall Length, 11 mm Length of Cut, 4 Flutes, Right Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 1.807 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.