Zoro Homepage

End Mill

  • Mfr # 46856

  • Zoro # G921843196


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Flute Type
Right Spiral
Cutting Dia.
8 mm
Helix Angle
35 to 38 deg
Overall Length
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46856
Zoro #
G921843196
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
8 mm
Overall Length
63 mm
Shank Dia.
8 mm
Shank Length
1.732 in
Corner Radius
0.5 mm
Length of Cut
19 mm

Details

Shank Type
Straight
Flute Type
Right Spiral
Helix Angle
35 to 38 deg
Series
Z-Carb-AP Z1MPCR
End Mill Material
Solid Carbide
Cutting Direction
Right Hand
Type
Center Cutting High Performance Regular Length Single End Variable Rake
Number of Flutes
4
Finish
TX Coated

Description

SGS End Mill, Center Cutting High Performance Regular Length Single End Variable Rake, Series: Z-Carb-AP Z1MPCR, 8 mm Cutter Dia, 0.5 mm Corner Radius, 63 mm Overall Length, 19 mm Length of Cut, 4 Flutes, Right Spiral Flute, 8 mm Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight Shank, 1.732 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.