Zoro Homepage

End Mill

  • Mfr # 46862

  • Zoro # G921842076


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
1 mm
Type
Center Cutting High Performance Regular Length Single End Variable Rake
Helix Angle
35 to 38 deg
Shank Dia.
14 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46862
Zoro #
G921842076
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1 mm
Shank Dia.
14 mm
Length of Cut
26 mm
Cutting Dia.
14 mm
Shank Length
2.246 in
Overall Length
83 mm

Details

Type
Center Cutting High Performance Regular Length Single End Variable Rake
Helix Angle
35 to 38 deg
Number of Flutes
4
End Mill Material
Solid Carbide
Shank Type
Straight
Flute Type
Right Spiral
Cutting Direction
Right Hand
Series
Z-Carb-AP Z1MPCR
Finish
TX Coated

Description

SGS End Mill, Center Cutting High Performance Regular Length Single End Variable Rake, Series: Z-Carb-AP Z1MPCR, 14 mm Diameter Cutter, 1 mm Corner Radius, 83 mm Overall Length, 26 mm Length of Cut, 4 Flutes, Right Spiral Flute, 14 mm Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 2.246 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.