Zoro Homepage

High Performance End Mill

  • Mfr # 34661

  • Zoro # G421842088


product price: $48.69
/ea

Key Features

End Mill Material
Micrograin Solid Carbide
Cutting Dia.
3/16 in
Helix Angle
35 deg
Series
47 Series
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34661
Zoro #
G421842088
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
3/16 in
Shank Dia.
3/16 in
Overall Length
2 in
Shank Length
1.438 in
Length of Cut
9/16 in

Details

End Mill Material
Micrograin Solid Carbide
Helix Angle
35 deg
Series
47 Series
Cutting Direction
Right Hand
Shank Type
Straight
Number of Flutes
2
Finish
TB Coated
Flute Type
Spiral
Type
Fractional High Performance Regular Length Square End

Description

SGS High Performance End Mill, Fractional High Performance Regular Length Square End, Series: 47 Series, 3/16 in Cutter Dia, 2 in Overall Length, 9/16 in Length of Cut, 2 Flutes, Spiral Flute, 3/16 in Shank Dia, Right Hand Cutting, 35 deg Helix Angle, Straight Shank, 1.438 in Shank Length, Micrograin Solid Carbide, TB Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.