Zoro Homepage

High Performance End Mill

  • Mfr # 34827

  • Zoro # G321843338


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/8 in
Flute Type
Spiral
Shank Length
2-1/4 in
Cutting Dia.
3/8 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34827
Zoro #
G321843338
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Shank Length
2-1/4 in
Cutting Dia.
3/8 in
Length of Cut
1-1/4 in
Overall Length
3-1/2 in

Details

Flute Type
Spiral
Cutting Direction
Right Hand
End Mill Material
Solid Carbide
Helix Angle
38 deg
Type
Fractional High Performance Square End
Shank Type
Straight
Number of Flutes
3
Finish
Uncoated
Series
43S

Description

SGS High Performance End Mill, Fractional High Performance Square End, Series: 43S, 3/8 in Cutter Dia, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 3 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight Shank, 2-1/4 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.