Zoro Homepage

High Performance End Mill

  • Mfr # 36359

  • Zoro # G521843688


product price: $49.45
/ea

Key Features

Flute Type
Spiral
Length of Cut
7/16 in
Overall Length
2 in
Cutting Direction
Right Hand
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36359
Zoro #
G521843688
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/16 in
Overall Length
2 in
Shank Length
1.563 in
Cutting Dia.
3/16 in
Shank Dia.
3/16 in

Details

Flute Type
Spiral
Cutting Direction
Right Hand
Shank Type
Straight
Series
Z1B
Finish
TA Coated
Type
Ball Nose End Fractional High Performance
End Mill Material
Micrograin Solid Carbide
Helix Angle
35 to 38 deg
Number of Flutes
4

Description

SGS High Performance End Mill, Ball Nose End Fractional High Performance, Series: Z1B, 3/16 in Diameter Cutter, 2 in Overall Length, 7/16 in Length of Cut, 4 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 1.563 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.