Zoro Homepage

High Performance End Mill

  • Mfr # 36408

  • Zoro # G321843475


product price: $38.59
/ea

Key Features

Cutting Dia.
3/16 in
Shank Type
Straight
Flute Type
Spiral
Type
Fractional High Performance Square End
Length of Cut
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36408
Zoro #
G321843475
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
3/16 in
Length of Cut
7/16 in
Shank Dia.
3/16 in
Overall Length
2 in
Shank Length
1.563 in

Details

Shank Type
Straight
Flute Type
Spiral
Type
Fractional High Performance Square End
End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Helix Angle
35 to 38 deg
Finish
TA Coated
Series
Z1S
Cutting Direction
Right Hand

Description

SGS High Performance End Mill, Fractional High Performance Square End, Series: Z1S, 3/16 in Diameter Cutter, 2 in Overall Length, 7/16 in Length of Cut, 4 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 1.563 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.