Zoro Homepage

High Performance End Mill

  • Mfr # 36428

  • Zoro # G721843549


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Type
Straight
End Mill Material
Micrograin Solid Carbide
Helix Angle
35 to 38 deg
Cutting Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36428
Zoro #
G721843549
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
7/16 in
Length of Cut
1 in
Shank Length
1-3/4 in
Shank Dia.
7/16 in
Overall Length
2-3/4 in

Details

Cutting Direction
Right Hand
Shank Type
Straight
End Mill Material
Micrograin Solid Carbide
Helix Angle
35 to 38 deg
Type
Fractional High Performance Square End
Series
Z1S
Number of Flutes
4
Finish
TA Coated
Flute Type
Spiral

Description

SGS High Performance End Mill, Fractional High Performance Square End, Series: Z1S, 7/16 in Diameter Cutter, 2-3/4 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 1-3/4 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.