Zoro Homepage

High Performance End Mill

  • Mfr # 42614

  • Zoro # G421842187


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Type
High Performance Metric Square End
Cutting Dia.
10 mm
Shank Type
Straight
Flute Type
Spiral
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42614
Zoro #
G421842187
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
10 mm
Overall Length
100 mm
Shank Length
2.441 in
Length of Cut
38 mm
Shank Dia.
10 mm

Details

Type
High Performance Metric Square End
Shank Type
Straight
Flute Type
Spiral
Helix Angle
45 deg
End Mill Material
Micrograin Solid Carbide
Series
55S
Cutting Direction
Right Hand
Number of Flutes
5
Finish
TA Coated

Description

SGS High Performance End Mill, High Performance Metric Square End, Series: 55S, 10 mm Diameter Cutter, 100 mm Overall Length, 38 mm Length of Cut, 5 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Straight Shank, 2.441 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.