Zoro Homepage

High Performance End Mill

  • Mfr # 42616

  • Zoro # G921842823


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
End Mill Material
Micrograin Solid Carbide
Type
High Performance Metric Square End
Shank Length
1.9685 in
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42616
Zoro #
G921842823
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.9685 in
Shank Dia.
12 mm
Cutting Dia.
12 mm
Length of Cut
25 mm
Overall Length
75 mm

Details

Shank Type
Straight
End Mill Material
Micrograin Solid Carbide
Type
High Performance Metric Square End
Number of Flutes
5
Helix Angle
45 deg
Flute Type
Spiral
Cutting Direction
Right Hand
Finish
TA Coated
Series
55S

Description

SGS High Performance End Mill, High Performance Metric Square End, Series: 55S, 12 mm Cutter Dia, 75 mm Overall Length, 25 mm Length of Cut, 5 Flutes, Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Straight Shank, 1.9685 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.