Zoro Homepage

High Performance End Mill

  • Mfr # 47037

  • Zoro # G921842168


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Type
High Performance Non-Center Cutting Positive Rake Single End
Length of Cut
35 mm
Shank Type
Straight
End Mill Material
Solid Carbide
Corner Radius
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47037
Zoro #
G921842168
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
35 mm
Corner Radius
3 mm
Overall Length
92 mm
Shank Length
2.244 in
Shank Dia.
16 mm
Cutting Dia.
16 mm

Details

Type
High Performance Non-Center Cutting Positive Rake Single End
Shank Type
Straight
End Mill Material
Solid Carbide
Finish
AlTiSiN Nano Composite Coated
Number of Flutes
5
Cutting Direction
Right Hand
Helix Angle
37 deg
Series
Z-Carb-HPR Z5MCR
Flute Type
Right Spiral

Description

SGS End Mill, High Performance Non-Center Cutting Positive Rake Single End, Series: Z-Carb-HPR Z5MCR, 16 mm Diameter Cutter, 3 mm Corner Radius, 92 mm Overall Length, 35 mm Length of Cut, 5 Flutes, Right Spiral Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, 37 deg Helix Angle, Straight Shank, 2.244 in Shank Length, Solid Carbide, AlTiSiN Nano Composite Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.