Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length Drill Bit

  • Mfr # 61013

  • Zoro # G621842307


product price: $34.85
/ea

Key Features

Cutting Direction
Right Hand
Measurement System
Metric/Imperial
Primary Material Application
Cast Iron, Composites, Hardened Steel, High Temperature Alloy, Non-Ferrous Metals, Plastic, Stainless Steel, Steel and Titanium
Cutting Depth
5XD
Overall Length
57 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61013
Zoro #
G621842307
UPC #
-
Country of Origin
United States

Dimensions

Cutting Depth
5XD
Overall Length
57 mm
Flute Length
30 mm
Drill Bit Size
2.5 mm

Details

Cutting Direction
Right Hand
Measurement System
Metric/Imperial
Primary Material Application
Cast Iron, Composites, Hardened Steel, High Temperature Alloy, Non-Ferrous Metals, Plastic, Stainless Steel, Steel and Titanium
Flute Type
Spiral
Cutting Edge Material
Micro Grain Solid Carbide
Drill Bit Point Angle
118 deg
Material - Machining
Micro Grain Solid Carbide
Drill Bit Point Type
4-Facet
Finish - Machining
Uncoated
Number of Flutes
2

Description

SGS Jobber Length Drill Bit, General Purpose, Series: 101, Metric/Imperial, 2.5 mm Drill - Metric, 0.0984 in Drill - Decimal Inch, 57 mm Overall Length, 5XD Cutting Depth, 2 Flutes, Spiral Flute, 30 mm Flute Length, 2.5 mm Shank, Straight Shank, 118 deg Point, 4-Facet Point, Right Hand Cutting Direction, Micro Grain Solid Carbide Cutting Edge, No Through Coolant, Micro Grain Solid Carbide, Uncoated, Applicable Materials: Cast Iron, Composites, Hardened Steel, High Temperature Alloy, Non-Ferrous Metals, Plastic, Stainless Steel, Steel and Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.