Zoro Homepage

Micro Drill Bit

  • Mfr # 07329

  • Zoro # G121841961


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Primary Material Application
Steel, Stainless Steel, Cast Iron, High Temperature Alloy, Titanium Alloy, Non-Ferrous, Plastics/Composites and Hardened Steels
Cutting Edge Material
Submicron Grain Carbide
Drill Bit Size
3/64 in
Flute Type
Spiral
Drill Bit Point Angle
130 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07329
Zoro #
G121841961
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
3/64 in
Flute Length
0.4 in
Overall Length
1-1/2 in

Details

Primary Material Application
Steel, Stainless Steel, Cast Iron, High Temperature Alloy, Titanium Alloy, Non-Ferrous, Plastics/Composites and Hardened Steels
Cutting Edge Material
Submicron Grain Carbide
Flute Type
Spiral
Drill Bit Point Angle
130 deg
Manufacturer Series
M105
Drill Bit Material
Submicron Grain Carbide
Number of Flutes
2
System of Measurement
Imperial
Drill Bit Finish
Uncoated
Cutting Direction
Right Hand
Point Type
4-Facet

Description

SGS Micro Drill Bit, Series: M105, Imperial, 3/64 in Drill - Fraction, 0.0469 in Drill - Decimal Inch, 1-1/2 in Overall Length, 2 Flutes, Spiral Flute, 0.4 in Flute Length, 1/8 in Dia Shank, Common Shank, 130 deg Point, 4-Facet Point, Right Hand Cutting Direction, Submicron Grain Carbide Cutting Edge, Submicron Grain Carbide, Uncoated, Applicable Materials: Steel, Stainless Steel, Cast Iron, High Temperature Alloy, Titanium Alloy, Non-Ferrous, Plastics/Composites and Hardened Steels

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.