Zoro Homepage

Router Bit

  • Mfr # 72955

  • Zoro # G421842965


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/4 in
Shank Type
Straight
Material - Machining
Carbon Composite
Flute Length (In.)
1 in
Type
Chipbreaker Coarse Cut High Performance Regular Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72955
Zoro #
G421842965
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Flute Length (In.)
1 in
Shank Length (In.)
1-1/2 in
Cutting Dia.
1/4 in
Cutting Depth
1 in
Overall Length
2-1/2 in

Details

Shank Type
Straight
Material - Machining
Carbon Composite
Type
Chipbreaker Coarse Cut High Performance Regular Length
Number of Flutes
5
Finish
TD Coated
End Type
Square
Flute Type
Right Spiral
Helix Angle
15 deg
Series
31-CCR

Description

SGS Router Bit, Chipbreaker Coarse Cut High Performance Regular Length, Series: 31-CCR, 1/4 in Cutting Dia, Square, 2-1/2 in Overall Length, 1 in Cutting Depth, Right Spiral Flute, 5 Flutes, 1 in Flute Length, Straight Shank, 1/4 in Shank Dia, 1-1/2 in Shank Length, 15 deg Helix Angle, Carbon Composite, TD Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.