Zoro Homepage

Square End Mill

  • Mfr # 00603

  • Zoro # G621842109


product price: $16.55
/ea

Key Features

Length of Cut
0.425 in
End Mill Material
Solid Carbide
Number of Flutes
4
Type
Fractional Long Length
Shank Type
Common
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00603
Zoro #
G621842109
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.425 in
Shank Length
2.075 in
Shank Dia.
1/8 in
Cutting Dia.
0.085 in
Overall Length
2-1/2 in

Details

End Mill Material
Solid Carbide
Number of Flutes
4
Type
Fractional Long Length
Shank Type
Common
Helix Angle
30 deg
Flute Type
Spiral
Cutting Direction
Right Hand
Finish
Uncoated
Series
M4SL

Description

SGS Square End Mill, Fractional Long Length, Series: M4SL, 0.085 in Diameter Cutter, 2-1/2 in Overall Length, 0.425 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 2.075 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.