Shop All Ball End Mills
Sgs Tool
Carbide End Mill, 3-1/2in., 4 FL, RH
Mfr # 36545
Zoro # G2549657
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/4 in
Product Information
- Brand Sgs Tool
- MFR # 36545
- Zoro # G2549657
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Length of Cut | 1 1/4 in |
Shank Dia. | 5/8 in |
Neck Length | 2 1/4 in |
Neck Dia. | 5/8 in |
Overall Length | 3.5 in |
Milling Dia. | 5/8" |
Details
Description
Ball End Mill, AlTiN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C08)
- KRAFT TOOL Straight Arrow Control Joint Groo, 24"x4 (CC006W-175)
- ASTER SAE T-Handle Recess Key, 5/32" Tip Size (82705)
- RAILHEAD GEAR Angle Grinder, Heavy Duty, Die, 180Deg Head, 1/2HP, 1/4" npt Air Inlet, 1/4" Collet, Heavy Duty, 1/2 HP (KE-7302)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/4x1/4x1/2x2 (C60935)
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (402-3937-BN)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (24693-C4)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0250", Number of Flutes: 3 (835925-C3)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Finish - Machining: Uncoated (13862)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (853860)
- Sgs Tool Ball End Mills