Sgs Tool
Carbide End Mill, 5/16in., AlTiN Coated
Mfr # 36345
Zoro # G2545481
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 13/16 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 316x12 Step Drill (10232)
- WILTON Bag Filter Kit for (DC-1100B)
- QUALTECH Round Die, Adjustable, Series DWT, Metric, M4x07 Thread, 1 OD Die, Right Hand Thread, HSS, Bright (DWTMR1-4X.7)
- UNGER Replacement Blade, 8"W, Silver 10PK (UNGHDSB0)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (853860)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (24693-C4)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/4x1/4x1/2x2 (C60935)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0250", Number of Flutes: 3 (835925-C3)
- OSG Carbide End Mill, Ball, 1/8in Dia., 3in OAL (70320316)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Finish - Machining: Uncoated (13862)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2)
- Sgs Tool End Mills