Shop All Ball End Mills
Sgs Tool
Carbide End Mill, 5/64in., 2 FL
Mfr # 31508
Zoro # G2540505
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/64"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/8 in
Product Information
- Brand Sgs Tool
- MFR # 31508
- Zoro # G2540505
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/64" |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Neck Length | 1 3/8 in |
Overall Length | 1.5 in |
Milling Dia. | 5/64 in |
Neck Dia. | 5/64 in |
Details
Description
Ball End Mill, 5/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT , Straight Bit, 1/4-Inch Shank, 5/8-Inch Diameter (812.158.11)
- DAVIES Smooth Knob, Clamp Knob, 10-32 Size, 1/2"L, GP Phenolic (2710)
- KIPP Cam Lever Adjustable Size: 2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.2501108X30)
- STARRETT Indicator Dial (656-6041J)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (24693-C4)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2)
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (402-3937-BN)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/4x1/4x1/2x2 (C60935)
- OSG End Mill, Carbide, 1/32, 4 FL, SGL Ball End (404-0312-BN)
- OSG Carbide End Mill, Ball, 1/8in Dia., 3in OAL (70320316)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (853860)
- Sgs Tool End Mills