Shop All Ball End Mills
Sgs Tool
Carbide End Mill, 7/64in., 4 FL, Uncoated
Mfr # 30106
Zoro # G2539050
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 7/64 in
Product Information
- Brand Sgs Tool
- MFR # 30106
- Zoro # G2539050
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/64" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 3/64 in |
Neck Dia. | 3/64 in |
Neck Length | 1 25/64 in |
Overall Length | 1.5 in |
Corner Radius | 0.100" |
Details
Description
Ball End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 6'' x .125 x UA-7/8-5/8 Rescue & Demolition Blade (RSQ-6)
- GREENLEE Handle for 1-1/4 EMT Aluminum. (84H3)
- THRIFCO PLUMBING 1/4 in. x 8 ft. Cable Drain Pipe Auger with Speed-Grip Handle (4400721)
- MILWAUKEE TOOL Guide Rail Connector (48-08-0574)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Finish - Machining: Uncoated (13862)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0250", Number of Flutes: 3 (835925-C3)
- OSG End Mill, Carbide, TiAlN, 1/8, 4 FL, Ball End (404-1250-BN11)
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (402-3937-BN)
- OSG Carbide End Mill, Ball, 1/8in Dia., 3in OAL (70320316)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (24693-C4)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2)
- Sgs Tool End Mills