Shop All Ball End Mills
Sgs Tool
Carbide End Mill, Ball, 3/32in., 2 FL
Mfr # 30312
Zoro # G2538457
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/32"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 9/32 in
Product Information
- Brand Sgs Tool
- MFR # 30312
- Zoro # G2538457
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/32" |
Length of Cut | 9/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Neck Dia. | 3/32 in |
Neck Length | 1 7/32 in |
Milling Dia. | 3/32 in |
Details
Description
Ball End Mill, 3/32 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 5/32" Size, 3-1/8" L (BL2137IM)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- HARDIN 4" Variable Speed 110V, 1000-4000 RPM Wet Polisher & Grinder 800 Watt 5/8" x 11 Spindle (WVGRIN) (WP800)
- RIDGID Pipe Thread Die, 2 In, Alloy, 4 Pc (37850)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0250", Number of Flutes: 3 (835925-C3)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (853860)
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (402-3937-BN)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Finish - Machining: Uncoated (13862)
- OSG Carbide End Mill, Ball, 1/8in Dia., 3in OAL (70320316)
- OSG End Mill, Carbide, TiAlN, 1/8, 4 FL, Ball End (404-1250-BN11)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (24693-C4)
- Sgs Tool Ball End Mills