Shop All Ball End Mills
Sgs Tool
Carbide End Mill, Ball, 3/8in., 2 FL, RH
Mfr # 34669
Zoro # G2540785
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/8 in
Product Information
- Brand Sgs Tool
- MFR # 34669
- Zoro # G2540785
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 3/8 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Overall Length | 1.5 in |
Neck Dia. | 1/8 in |
Neck Length | 1 1/8 in |
Details
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, TiB2, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Pickup, Telescop, 16.5-29 In, 20lb (990SM)
- MILWAUKEE TOOL M18 FUEL 1/2 in. High Torque Impact Wrench with Pin Detent with ONE-KEY Kit (2862-22R)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62077)
- WINGITS Apache 200 Drill Bit Kit 1-1/4", 3/4", 1-1/4", 3PK (WA2003PCS)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Finish - Machining: Uncoated (13862)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (853860)
- OSG Carbide End Mill, Ball, 1/8in Dia., 3in OAL (70320316)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (24693-C4)
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (402-3937-BN)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0250", Number of Flutes: 3 (835925-C3)
- Sgs Tool End Mills