Shop All Ball End Mills
Sgs Tool
Carbide End Mill, Ball, 9/32in., 3 FL
Mfr # 30512
Zoro # G2538518
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/32"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 9/32 in
Product Information
- Brand Sgs Tool
- MFR # 30512
- Zoro # G2538518
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/32" |
Length of Cut | 9/32 in |
Shank Dia. | 1/8 in |
Milling Dia. | 3/32" |
Neck Length | 1 7/32 in |
Overall Length | 1.5 in |
Neck Dia. | 3/32 in |
Details
Description
Ball End Mill, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Precision Screwdriver Set 6 pc Flat/Phi (800-149)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 6 1/2 in. Dr, 6 in L (SHA21106)
- KEO Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (53348)
- STURTEVANT RICHMONT Ratchet, Square Drive, 1/8" Hole, 1/4" (853619)
- OSG End Mill, Carbide, 1/32, 4 FL, SGL Ball End (404-0312-BN)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (853860)
- OSG Carbide End Mill, Ball, 1/8in Dia., 3in OAL (70320316)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Finish - Machining: Uncoated (13862)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0250", Number of Flutes: 3 (835925-C3)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, 1/16 (15006250)
- Sgs Tool End Mills