Shop All Square End Mills
Sgs Tool
Carbide End Mill, Sq., 1/16in., 2 FL, TiN
Mfr # 31545
Zoro # G2540216
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/8 in
Product Information
- Brand Sgs Tool
- MFR # 31545
- Zoro # G2540216
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/16" |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Length | 1 3/8 in |
Neck Dia. | 1/16 in |
Milling Dia. | 1/16 in |
Details
Description
Square End Mill, 1/16 in Milling Dia., TiN, Straight, Length of Cut 1/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Utility Knife Utility, 6 in L (1YJC8)
- GEARWRENCH 10 Piece 120XP™ Universal Spline XL Flex Head GearBox™ Ratcheting SAE Wrench Set (86142)
- TINKERTOOLS V Style Drill Guide - Metric; 17 Hole (TI199918)
- MAKITA Oscillating Tool, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series (XMT03Z)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (206-888882)
- WIDIA Square End Mill, Carbide (I3S0500T100R)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/16 (13301CN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 5mm, Number of Flutes: 2 (AMGS-M3M2.5)
- HARVEY TOOL End Mill for Composites - Square, 0.3750" (3/8), Overall Length: 4" (70524)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (484-2501)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 10mmx3/8x1x2-11/16 (C75098)
- Sgs Tool End Mills