Shop All Square End Mills
Sgs Tool
Carbide End Mill, Sq., 1/32in., 4 FL, RH
Mfr # 39003
Zoro # G2538265
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/64 in
Product Information
- Brand Sgs Tool
- MFR # 39003
- Zoro # G2538265
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/32" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Length | 1 27/64 in |
Milling Dia. | 1/32 in |
Neck Dia. | 1/32 in |
Details
Description
Square End Mill, 1/32 in Milling Dia., TiCN, Straight, Length of Cut 5/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7 Piece 3/4" Indexable Cut Off & Turning Tool Set (2002-0015)
- STANLEY General Purpose Cabinet Slotted Screwdriver 3/16 in Round (66-182-A)
- KNIPEX 6" Wire Rope Cutter, Center Cut (95 61 150 SBA)
- GARDNER BENDER Mini Cable, Snake Fish Tape, 15 ft. (EFT-15)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (858616)
- HARVEY TOOL End Mill for Composites - Square, 0.3750" (3/8), Overall Length: 4" (70524)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 20mmx5/8x1-7/8x4 (C75108)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-3/8 x 3/4", Number of Flutes: 6 (CS-2444-A)
- M.A. FORD End Mill, 1/8" Dia, 1/2" Cut, Carbide (13612501)
- WIDIA Square End Mill, Carbide (I3S0500T100R)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/4 (12109)
- Sgs Tool End Mills