Sgs Tool
Carbide End Mill, Sq., 3in., 3 FL, AlTiN
Mfr # 30842
Zoro # G2546166
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1101506305)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 9/16 in. (80041)
- JONARD TOOLS Double End Speed Wrench, 7/16 In. (ASW-716)
- GEDORE Int. Circlip Pliers, Straight, 1-5/8"-4" (8000 J 3)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0312T081L)
- M.A. FORD End Mill, 3/8" Dia, 1" Cut, Carbide (11437500)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V4510004S)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (403-3750)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/4 (12109)
- WALTER Metric Square End Mills Solid carbide shoulder/slot mills, MC216-01.2A (MC216-01.2A3BJ-WJ30TF)
- WIDIA Square End Mill, Carbide (I3S0500T100R)
- Sgs Tool Square End Mills